Beli Steam Trap Stainless Steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Steam TrapDeskripsi:-A high pressure/disc type trap which the main body is made of stainless steel.-Small and lightweight, and piping installation direction(horizontal/vertical) is optional.-Built-in strainer type.-Applicable Fluid: Steam Drain.-For steam transport pipe or piping trace line.
- Nicholson Steam TrapsDeskripsi:Stainless steel thermodynamic steam traps feature solid construction and a single moving part; ideally used as drip traps on steam mains and supply lines.atribut:
- UNSPSC: 40142503
- Yoshitake Steam Trap (Screw-In Type) Td-10Na Seriesatribut:
- Back Pressure Tolerance: 50% or less of inlet pressure
- Applicable Fluid: Steam drain
- format: Disk type
- Flow Direction: Horizontal -> horizontal, upper <-> lower
- Applicable Pressure Range (MPa): 0.035-2.0
- Body Material: Spheroidal graphite cast iron (FCD450)
- Color: Silver
- Connection: JIS Rc
- Dimension L (mm): 90
- Material (Valve Seat): Stainless steel (special heat treatment)
- Material (disk): Stainless steel (special heat treatment)
- Maximum Temperature (°C): 220
- MUELLER STEAM SPECIALTY Y StrainersDeskripsi:Carbon steel Y strainers are extremely strong to resist high pressures, high temperatures, and leaks, and withstand mechanical shocks and stress. These carbon steel Y strainers protect pumps, control valves, and other process equipment from contaminants in oil and petrochemical industries.atribut:
- Screen Material: 304 Stainless Steel
- Standards: ASSE; CSA; FM; NSF; UL; ULC; USC; WQA
- Strainer Type: Perforated
- Pennant Thermostatic Steam Traps/Air Vents PT40Deskripsi:Thermostatic steam trap with bimetallic column, inbuilt strainer and stainless steel internals. Best suited for steam tracers, header drip legs, heating coils and various process & heating applications.INSTALLATION:Trap should be installed in a horizontal plane with cover on the top, and below the drain point. Full port isolation valves should be installed upstream & downstream of the trap. Sufficient upstream piping capacity for accumulation of condensate should be provided to prevent condensate backing up into the equipment - 1mt. minimum.IMPORTANT:For new pipelines, ensure that the lines are properly flushed, prior to fitting the traps, to avoid strainer choke up.AVAILABLE SPARES:Controller Assly., Gaskets, Strainer Screen.atribut:
- Connection: Screwed (NPT/BSPT/BSP) Socket Weld/Flanged
- Max. Allowable Pressure (psig): 450
- Maximum Allowable Temperature (°F): 800
- Max. Operating Pressure (psig): 315/425
- Cold Hydro Test Pressure (psig): 675
- Maximum Operating Temperature (°F): 760
- Pennant Inverted Bucket Steam Traps PT24Deskripsi:Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.atribut:
- Connection: Socket Weld/Flanged* *End connection flanges are welded on.
- Max. Allowable Pressure (psig): 900
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 1350
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT25Deskripsi:Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screenatribut:
- Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
- Max. Allowable Pressure (psig): 355
- Cold Hydro Test Pressure (psig): 535
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT24Deskripsi:Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.atribut:
- Size (inch): 1/2
- Connection: Socket Weld/Flanged* *End connection flanges are welded on.
- Max. Allowable Pressure (psig): 900
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 1350
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT24Deskripsi:Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.atribut:
- Size (inch): 3/4
- Connection: Socket Weld/Flanged* *End connection flanges are welded on.
- Max. Allowable Pressure (psig): 900
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 1350
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT25Deskripsi:Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screenatribut:
- Size (inch): 1/2
- Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
- Max. Allowable Pressure (psig): 355
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 535
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT25Deskripsi:Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screenatribut:
- Size (inch): 3/4
- Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
- Max. Allowable Pressure (psig): 355
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 535
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT24LDeskripsi:Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.atribut:
- Size (inch): 1
- Connection: Socket Weld/Flanged* *End connection flanges are welded on.
- Max. Allowable Pressure (psig): 925
- Maximum Allowable Temperature (°F): 950
- Cold Hydro Test Pressure (psig): 1390
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT25LDeskripsi:Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screenatribut:
- Size (inch): 1
- Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
- Max. Allowable Pressure (psig): 355
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 535
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT24LDeskripsi:Inverted bucket steam trap with all stainless steel internals, for high pressure steam systems.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt/foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. Once steam enters, the inlet valve should be opened fully. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: (Op. diff. press. should be specified) Valve Pin, Valve Seat, Bracket, Lever, Bucket, Gasket.atribut:
- Size (inch): 3/4
- Connection: Socket Weld/Flanged* *End connection flanges are welded on.
- Max. Allowable Pressure (psig): 925
- Maximum Allowable Temperature (°F): 950
- Cold Hydro Test Pressure (psig): 1390
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT25LDeskripsi:Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly., (Op. diff. press. should be specified) Bucket Assly, Gaskets, Strainer Screenatribut:
- Size (inch): 3/4
- Connection: Screwed (NPT, BSPT, BSP) / Socket Weld / Flanged* *End connection flanges of ASTM A105 forged carbon steel are welded on.
- Max. Allowable Pressure (psig): 355
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 535
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Thermodynamic Steam PT17RDeskripsi:Fully repairable Thermodynamic steam trap with integral strainer, in forged carbon steel construction, for steam mains, tracers, headers & drip legsINSTALLATION:The trap will operate in any position but the preferred installation is in the horizontal plane with the disc cap on the top. Isolating valves should be installed upstream and downstream of the trap. Always open isolation valves slowly until normal operating conditions are achieved to avoid system shocks.MAINTENANCE:The trap can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated – upstream anddownstream- before attempting to dismantle it.ALLOW THE TRAP TO COOL AND DEPRESSURIZED BEFORE DISMANTLING.For trouble-free performance, periodic cleaning of the disc and seat is recommended. Do not use abrasive/corrosive media for cleaning. Only the disc and seat are subject to wear. A worn disc and seat should be replaced, as a set, along with the gaskets.IMPORTANT:The traps should be installed as close as possible to the system drain point. For new installation, the system should be flushed prior to installation.OPTIONAL FITTINGSBlow Down Valve: When the blow down valve is opened, loose material collected in the strainer is purgedAVAILABLE SPARES:Disc, Disc Seat, Set of Gaskets, Strainer Screen (Packet of 5), Blow Down Valveatribut:
- Connection: Screwed (NPT/BSPT/BSP) Socket Weld, Flanged*, Butt Weld *End connection flanges of ASTM A105 forged carbon steel are welded on.
- Max. Allowable Pressure (psig): 450
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 915
- Minimum Differential Pressure For Satisfactory Operation (Psi): 3.6
- Pennant Inverted Bucket Steam Traps PT21Deskripsi:Inverted bucket steam trap with all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:The trap must be fitted vertically, with the inlet from the bottom and the outlet at the top. Correct vertical fitment is essential for easy movement of the bucket. Care must be taken to ensure that the trap level is below the level of the equipment to be drained. The bypass arrangement should be above the level of the trap. Fitment of a strainer before the trap inlet is recommended to prevent entry of dirt / foreign particles into the trap. Full-port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product has to be removed from the line for maintenance. It is recommended that the trap be opened periodically and the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A new internal kit comprising of the valve pin, valve seat, bracket and lever should be replaced as a set. The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack, at commissioning, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filledwith water. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:Spare Kit: Valve Pin, Valve Seat, Bracket & Lever Assly., Bucket Assly., Gasket. (Op. diff. press. should be specified.)atribut:
- Connection: Screwed (NPT/BSPT/BSP)
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 428
- Cold Hydro Test Pressure (psig): 375
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Thermodynamic Steam PT16Deskripsi:Thermodynamic steam trap without integral strainer. Compact, light weight design, in full stainless steel construction.INSTALLATION:The trap will operate in any position, but the preferred installation is in the horizontal plane with the cap on the top. Full port isolating valves should be installed upstream and downstream of the trap for safe maintenance. Alwaysopen isolation valves slowly until normal operating conditions are achieved to avoid system shocks.MAINTENANCE:The trap can be maintained without disturbing the piping connections. Ensure that the trap is isolated - upstream and downstream - before attempting to dismantle it. ALLOW THE TRAP TO COOL BEFORE DISMANTLING.Periodic cleaning of the disc and seat will facilitate troublefree performance. Do not use abrasive/corrosive media for cleaning. Only the disc and seat are subject to wear. A worn disc can be replaced and slight seat wear can be corrected by resurfacing on a lap plate.IMPORTANT:For new installations, the system should be properly flushed prior to fitting the trap.AVAILABLE SPARES:Disc (Packet of 5), Isotubatribut:
- Connection: Screwed (NPT/BSPT/BSP), Socket Weld
- Max. Allowable Pressure (psig): 600
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 900
- Minimum Differential Pressure For Satisfactory Operation (Psi): 3.5
- Pennant Inverted Bucket Steam Traps PT22Deskripsi:Inverted bucket steam trap with all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:The trap should be fitted with the inlet and outlet connections horizontally in-line. Correct fitment with body vertical is essential for easy movement of the bucket. The bypass arrangement should be above the level of the trap.Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodicallyand the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set.The bucket vent hole should be cleaned.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water.The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly. (Op. diff. press. should be specified) Bucket Assly, Set of Gaskets.atribut:
- Connection: Screwed (NPT/BSPT/BSP)
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 428
- Cold Hydro Test Pressure (psig): 375
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
- Pennant Inverted Bucket Steam Traps PT23Deskripsi:Inverted bucket steam trap with integral strainer and all stainless steel internals. Best suited for equipment drains with medium to heavy condensate loads. Intermittent operation.INSTALLATION:The trap should be fitted with the inlet and outlet connections horizontally in-line. Correct fitment with body vertical is essential for easy movement of the bucket. The bypass arrangement should be above the level of the trap. Full port isolation valves should be fitted before and after the trap, to be used when the trap has to be opened for maintenance.MAINTENANCE:This product can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated - upstream & downstream - before attempting to dismantle it. It is recommended that the trap be opened periodically and the internals inspected for wear, damage, and dirt. All worn or damaged parts should be replaced with new spares. A full new internal kit comprising of the valve pin, valve seat, bracket and lever, should be replaced as a set. The bucket vent hole should be cleaned. The strainer screen should be removed and cleaned regularly.IMPORTANT:Ensure that the trap is primed by opening the inlet valve only a crack at start-up, allowing water to fill the trap before the steam enters. The inlet valve should be opened fully only after the trap is filled with water. The trap should be installed as close as possible to the equipment to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the trap.AVAILABLE SPARES:SPARE KIT: Valve Pin, Valve Seat, Bracket & Lever Assly. (Op. diff. press. should be specified) Bucket Assly, Set of Gaskets, Strainer Screenatribut:
- Connection: Screwed (NPT/BSPT/BSP)
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 428
- Cold Hydro Test Pressure (psig): 375
- Minimum Differential Pressure For Satisfactory Operation (Psi): 1.5
Daftar Harga Steam Trap Stainless Steel Terbaru October 2026
| Yoshitake Steam Trap | Rp4.199.900 |
| Nicholson Steam Traps | Rp14.999.900 |
| Yoshitake Steam Trap (Screw-In Type) Td-10Na Series | Rp2.999.900 |
| MUELLER STEAM SPECIALTY Y Strainers | Rp1.399.900 |
| Pennant Thermostatic Steam Traps/Air Vents PT40 | Rp7.499.900 |
| Pennant Inverted Bucket Steam Traps PT24 | Rp17.999.900 |
| Pennant Inverted Bucket Steam Traps PT25 | Rp15.999.900 |
| Pennant Inverted Bucket Steam Traps PT24 | Rp6.299.900 |
| Pennant Inverted Bucket Steam Traps PT24 | Rp12.999.900 |
| Pennant Inverted Bucket Steam Traps PT25 | Rp6.699.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































%20Td-10Na%20Series/31P103662109-1.jpg)


















/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)